DESCRIPTION

  • Coordinates with the Purist® collection
  • Flow rate of 2 gpm (gallons per minute)
  • Kohler™ finishes resist corrosion and tarnishing, exceeding industry durability standards by over 2 times
  • Premium construction ensures durability and reliability
  • Trim set includes: showerarm and flange, single-function showerhead, faceplate with cross handle, 35° spout with 1/2" NPT connection
  • Valve sold separately

Kohler Purist™ Pressure Balancing Bath and Shower Faucet Trim (Trim Only)

KT14420-3E

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Purist™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Cross
Number of Handles
Single Handle
Spout Reach
7-3/4 in
Spout Type
Push Button Diverter
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$552.37
EACH
  • QUANTITY

DOCUMENTS