Pressure Balancing Cartridge
Pressure Balancing Cartridge
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kohler Genuine Part
- Replacement Rite-Temp pressure-balancing unit cartridge and cap kit, includes GP800820 and GP77886
- Cartridge for most 1/2" pressure-balancing vessels
- Mixer Cap for older Coralais shower valve trim with square brass stem
- Latest Rite-Temp technology maintains even temperature, preventing water pressure fluctuations and protecting the user
- Resistant to aggressive water conditions providing long-lasting performance
Specifications
- Cartridge Type:
- Pressure Balance
- Faucet Part Type:
- Cartridge
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 885612765123
- WaterSense Labeled:
- No