• Cart

DESCRIPTION

  • Completes Purist® design solution with Kohler® fixtures and accessories
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Solid brass
  • Premium material construction for durability and reliability
  • Required accessories: Rough-in valve Kohler® K-11748-K
  • Rite-Temp® pressure-balancing technology which ensures a comfortable temperature within +/- 3 ° Fahrenheit

Kohler Purist® Pressure Balancing Valve Trim with Single Cross Handle

KT14501-3

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Handle Type
Cross
Height
6-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
5-7/8 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-1/2 in

Starting at
$233.99
EACH
  • QUANTITY