• Cart

DESCRIPTION

  • Coordinates with Antique faucets and accessories
  • Includes ADA compliant metal lever handle (excludes dial plate)
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Requires Kohler® K-146 Antique® ceramic dial plate
  • Single handle controls both on/off activation and temperature setting
  • This new Kohler® K-TS134-4D trim replaces the existing Kohler® K-T134-4D trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve

Kohler Antique™ Pressure Balancing Valve Trim with Single Lever Handle

KTS134-4D

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Brand Model Compatibility
K-146 Antique™ Ceramic Dial Plate
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Antique™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Faucet Connection Size
1/2 in
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
3-3/4 in

Starting at
Call for Pricing
  • QUANTITY