• Cart

DESCRIPTION

  • Coordinates with Composed® faucets and accessories
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
  • Includes faceplate with ADA compliant metal lever handle
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting

Kohler Composed® Pressure Balancing Valve Trim with Single Lever Handle

KTS73115-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.1016, ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B125.16, CSA B651
Collection
Composed®
Color Finish
Vibrant® Titanium
Color Finish Category
Silver Tones
Depth
4-1/8 in
Diameter
6-3/8 in
Handle Material
Metal
Handle Type
Lever
Height
4-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
6-3/8 in

Starting at
$348.87
EACH
  • QUANTITY