54 x 54 in. Alcove Whirlpool Tub with Integral Flange and Left Hand Drain in White

You last purchased this on
 
KOHLER

ProFlex® 54 x 54 in. Alcove Whirlpool Tub with Integral Flange and Left Hand Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

ProFlex® 54 x 54 in. Alcove Whirlpool Tub with Integral Flange and Left Hand Drain in White

  • Fast #
  • Part #K1154-FH-0
  • Item #1662203
  • Manufacturer Part #1154-FH-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hydromassage flow and direction can be controlled at each jet
  • Built-in heater
  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Integral faucet deck
  • Corner layout minimizes footprint without compromising bathing area
  • Spacious design accommodates up to two bathers
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ASME:
ASME A112.19.7
Bathtub Shape:
Corner
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5, CSA B45.10
Capacity:
76 gal
Collection:
ProFlex®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Height:
20-1/2 in
Horsepower:
1-7/50 hp
IAPMO Listed -:
Yes
Installation Type:
Built-in
Length:
54 in
Material:
Acrylic
Number of Jets:
6
Number of Occupants:
2
Pump Location:
Right
UL Listed:
Yes
Volts:
120V
Watts:
1500 W
Width:
54 in