60 X 36 Left Hand Bath With Flange Proflex Biscuit
ProFlex® 60 X 36 Left Hand Bath With Flange Proflex Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Molded lumbar support and armrests offer extra comfort while bathing
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Oval shaped basin creates a graceful and spacious bathing experience
- Space saving design providing maximum comfort
- Left-hand drain location
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval in Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 57 gal
- Collection:
- ProFlex®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Left
- GSA Approved:
- No
- Height:
- 18-1/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Length:
- 60 in
- Material:
- Acrylic
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- UL Listed:
- No
- Width:
- 36 in