60 x 36 in. Soaker Drop-In Bathtub with End Drain in White

You last purchased this on
 
KOHLER

ProFlex® 60 x 36 in. Soaker Drop-In Bathtub with End Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

ProFlex® 60 x 36 in. Soaker Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #K1142-0
  • Item #1567471
  • Manufacturer Part #1142-0
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Molded lumbar support and armrests offer extra comfort while bathing
  • Reversible drain location
  • Oval shaped basin creates a graceful and spacious bathing experience
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Above Floor Rough:
No
Application:
Residential
Basin Length:
46 in
Basin Shape:
Oval
Basin Width:
15 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
57 gal
Collection:
ProFlex®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-1/8 in
Drain Included:
No
Drain Location:
End
GSA Approved:
No
Height:
18-1/8 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Length:
60 in
Material:
ExoCrylic™
Number of Occupants:
1
Origin:
Domestic
Overall Length:
60 in
Overall Width:
36 in
Style:
Contemporary
UL Listed:
No
Weight:
43 lb
Width:
36 in