60 X 36 Acrylic Bath Proflex Biscuit
Proflex® 60 X 36 Acrylic Bath Proflex Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Molded lumbar support and armrests offer extra comfort while bathing
- Reversible drain location
- Oval shaped basin creates a graceful and spacious bathing experience
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Shape:
- Oval in Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 57 gal
- Collection:
- Proflex®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Included:
- No
- Drain Location:
- Reversible
- GSA Approved:
- No
- Height:
- 18-1/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 18-1/8 in
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Size:
- 60 in x 36 in x 18-1/8 in
- Soaking Depth:
- 14 in
- UL Listed:
- Yes