60 x 36 in. Soaker Drop-In Bathtub with Reversible Drain in White

This product has been replaced by

KOHLER White 60 x 36 in. Soaker Drop-In Bathtub with Reversible Drain
KOHLER 60 x 36 in. Soaker Drop-In Bathtub with End Drain in White
Manufacturer Part #1142-0
You last purchased this on
 
KOHLER

ProFlex® 60 x 36 in. Soaker Drop-In Bathtub with Reversible Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER White 60 x 36 in. Soaker Drop-In Bathtub with Reversible Drain
KOHLER 60 x 36 in. Soaker Drop-In Bathtub with End Drain in White
Manufacturer Part #1142-0
KOHLER

ProFlex® 60 x 36 in. Soaker Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #KBF1142-0
  • Item #4600791
  • Manufacturer Part #BF1142-0
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Bathtub Shape:
Oval in Rectangle
Bathtub Type:
Soaker
CSA Certified:
CSA B45.5
Capacity:
57 gal
Collection:
ProFlex®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-1/8 in
Drain Location:
End
Height:
18-1/8 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Length:
60 in
Material:
ExoCrylic™
Number of Occupants:
1
Origin:
Domestic
Overall Length:
60 in
Overall Width:
36 in
Size:
60 in x 36 in
Style:
Contemporary
Weight:
43 lb
Width:
36 in