60 x 36 in. Whirlpool Drop-In Bathtub with Left Drain in White
ProFlex® 60 x 36 in. Whirlpool Drop-In Bathtub with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hydromassage flow and direction can be controlled at each jet
- Molded lumbar support and armrests offer extra comfort while bathing
- Single-speed whirlpool offers performance and value with 6 fully adjustable jets
- Left-hand drain
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Oval-shaped basin creates a graceful and spacious bathing experience
Specifications
- ADA Compliant:
- No
- AMP:
- 7.5, 15
- ASME:
- ASME A112.19.7
- Bathtub Shape:
- Oval in Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 57 gal
- Collection:
- ProFlex®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cord Length:
- 26 ft
- Depth:
- 14 in
- Drain Location:
- Left
- Height:
- 18-1/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in, 3 Wall Alcove
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Size:
- 60 in x 36 in
- UL Listed:
- Yes
- Volts:
- 120V