60 X 40 Acrylic OVAL Bath Proflex Biscuit
ProFlex® 60 X 40 Acrylic OVAL Bath Proflex Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Molded armrests offer extra comfort while bathing
- Reversible drain location
- Oval shaped basin creates a graceful and spacious bathing experience
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 54 gal
- Collection:
- ProFlex®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Reversible
- GSA Approved:
- No
- Height:
- 17-5/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 17-5/8 in
- Overall Length:
- 60 in
- Overall Width:
- 40 in
- Size:
- 60 in x 40 in x 17-5/8 in
- Soaking Depth:
- 14 in
- UL Listed:
- Yes