60 x 40 in. Drop-In Bathtub with Reversible Drain in Biscuit
Proflex® 60 x 40 in. Drop-In Bathtub with Reversible Drain in Biscuit
Product Details
Product Details
- Bring dramatic design and functional elegance to the bath with a ProFlex® oval bath
- Constructed of high-quality acrylic for durability and luster, this model is available in a palette of KOHLER colors to complement any decor
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 54 gal
- Collection:
- Proflex®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Reversible
- GSA Approved:
- No
- Height:
- 17-5/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- ExoCrylic™
- Overall Length:
- 60 in
- Overall Width:
- 40 in
- UL Listed:
- No