72 x 36 in. 72 gal 3-Wall Alcove Bathtub with Integral Flange Right Hand Drain in White

You last purchased this on
 
KOHLER

ProFlex® 72 x 36 in. 72 gal 3-Wall Alcove Bathtub with Integral Flange Right Hand Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

ProFlex® 72 x 36 in. 72 gal 3-Wall Alcove Bathtub with Integral Flange Right Hand Drain in White

  • Fast #
  • Part #K1159-R-0
  • Item #1682691
  • Manufacturer Part #1159-R-0
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 6 – for example, 6, 12, 18, and so on.
Order in multiples of 6
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hourglass shape adds style and elegance to your bathroom
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Generous 6' length provides an incredibly spacious bathing area
  • Right-hand drain location
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Capacity:
72 gal
Collection:
ProFlex®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
GSA Approved:
No
Height:
20-1/8 in
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Length:
72 in
Material:
Acrylic
Number of Occupants:
1
UL Listed:
No
Width:
36 in