72 x 42 in. 3-Wall Alcove|Drop-In Bathtub with Center-Hand Drain in White

You last purchased this on
 
KOHLER

ProFlex® 72 x 42 in. 3-Wall Alcove|Drop-In Bathtub with Center-Hand Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

ProFlex® 72 x 42 in. 3-Wall Alcove|Drop-In Bathtub with Center-Hand Drain in White

  • Fast #
  • Part #KBF1132-F-0
  • Item #4600805
  • Manufacturer Part #BF1132-F-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval in Rectangle
Capacity:
78 gal
Collection:
ProFlex®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15 in
Drain Location:
Center
Height:
20-13/100 in
Installation Type:
Drop-in
Length:
72 in
Material:
Acrylic
Origin:
Domestic
Overflow Included:
Yes
Style:
Modern
Width:
42 in