72 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
ProFlex® 72 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hydromassage flow and direction can be controlled at each jet
- Generous 6' oval basin provides an incredibly spacious bathing area for up to two people
- Single-speed whirlpool offers performance and value with 6 fully adjustable jets
- Reversible drain
- Molded lumbar support and armrests offer extra comfort while bathing
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Bathtub Shape:
- Oval
- Bathtub Type:
- Whirlpool
- Capacity:
- 78 gal
- Collection:
- ProFlex®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Reversible
- Height:
- 19-3/4 in
- Horsepower:
- 1-1/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 6
- Number of Occupants:
- 2
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Size:
- 72 in x 42 in
- Volts:
- 120V