DESCRIPTION

  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Spacious design accommodates up to two bathers
  • Corner layout minimizes footprint without compromising bathing area
  • Integral faucet deck
  • Plug-in service 120V
  • UL listed

Kohler ProFlex® 54 x 54 in. Whirlpool Drop-In Bathtub in White

K1154-0

Manufacturer Part #: 1154-0

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
ANSI Z124.1
Bathtub Shape
Corner
Bathtub Type
Whirlpool
CSA Certified
CSA B45.10, CSA B45.5
Capacity
76 gal
Collection
ProFlex®
Drain Location
Center
Height
20-1/2 in
Horsepower
1-1/4 hp
IAPMO Listed
Yes
Installation Type
Drop-in
Number Of Jets
6
Overall Width
54 in
Pump Location
Right
UL Listed
Yes
Volts
120V

Print