15/16 in. Multi-Purpose Grated Rack in White

You last purchased this on
 
KOHLER

Prolific® 15/16 in. Multi-Purpose Grated Rack in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Prolific® 15/16 in. Multi-Purpose Grated Rack in White

  • Fast #
  • Part #K5542-0
  • Item #4918653
  • Manufacturer Part #5542-0
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Provides a convenient shelf for drying, rinsing and defrosting
  • Can be used as a bottom sink rack to protect sink surface
  • Included with the Kohler® K-5540 Prolific® kitchen sink
  • Dishwasher safe
  • Polypropylene construction
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Prolific®
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
15/16 in
IAPMO Listed -:
No
Length:
10 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Rack
Shape:
Rectangular
Size:
15-7/8 in x 10 in
Width:
15-7/8 in