DESCRIPTION

  • 60 In. L x 42 In. W x 21 In. H
  • Coordinates with contemporary faucet collections
  • KOHLER finishes resist corrosion and tarnishing
  • Perfectly complements any bath or kitchen application where door hardware is needed
  • Premium metal construction for durability and reliability
  • Tools and drilling template included for easy installation

Kohler Loure® Pull

K11576

Color Finish

 

SPECIFICATIONS

Collection
Loure®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1 in
Length
4 in
Material
Metal
Style
Contemporary
Width
1 in

Starting at
$23.29
EACH
  • QUANTITY