DESCRIPTION

  • Ash solids and veneers
  • Combines with Tresham® vanities (sold separately) for increased storage space
  • Coordinates with other products in the Tresham® collection
  • Includes decorative cabinet hardware
  • Provides more vanity size options when combined with Kohler® K-2604 Tresham® 24", Kohler® K-5289 Tresham® 30" or Kohler® K-5288 Tresham® 36" vanities
  • Rich woodland finish resists moisture, scratches and stains
  • Slow-close under-mount drawer slides for smooth opening
  • Solid wood drawers with dovetail construction

Kohler Tresham® Pullout Storage Bridge

K2607-F69

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Tresham®
Color Finish
Woodland
Color Finish Category
Browns
Depth
18-11/16 in
Height
29-3/4 in
IAPMO Listed
No
Width
12-1/8 in

Starting at
Call for Pricing
  • QUANTITY