DESCRIPTION

Kohler Pump Flush Assembly

K84153

Brand Model Compatibility:

Kohler K-3393 San Raphael Comfort Height Elongated One-Piece Toilet

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Kohler K-3393 San Raphael Comfort Height Elongated One-Piece Toilet
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
UL Listed
Yes
Volts
120V
WaterSense Labeled
No

Starting at
$380.52
EACH
  • QUANTITY