3-1/8 in. Metal Drain Trim Kit in Vibrant Brushed Nickel
PureFlo™ 3-1/8 in. Metal Drain Trim Kit in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Case: 1 Pallet: 288-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handle designed to complement traditional bathroom decor
- Designed specifically for use with any PureFlo® rough drain (sold separately)
- Trim can be easily removed when the design or finish needs updating
- Smooth and push-button operation
- Includes handle, stopper, decorative flange with flange nut, overflow escutcheon and alignment tool
- Not required for pressure testing the rough drain
Specifications
- Brand Model Compatibility:
- PureFlo
- Collection:
- PureFlo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Diameter:
- 3-1/8 in
- IAPMO Listed:
- No
- Material:
- Metal
- Product Type:
- Bathtub Drain
- UPC:
- 885612069917