Bath Cable Drain Trim in Polished Chrome

You last purchased this on
 
KOHLER

PureFlo™ Bath Cable Drain Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

PureFlo™ Bath Cable Drain Trim in Polished Chrome

  • Fast #
  • Part #KT37397-CP
  • Item #4288862
  • Manufacturer Part #T37397-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed specifically for use with any PureFlo® rough drain (sold separately)
  • Trim can be easily removed when the design or finish needs updating
  • Handle designed to complement Victorian or old-world bathroom decor
  • Not required for pressure testing the rough drain
  • Includes handle, stopper, decorative flange with flange nut, overflow escutcheon and alignment tool
  • Smooth and push-button operation
  • Requires Certification

Specifications

ASME:
ASME A112.18.2, ASME A112.18.1
Brand Model Compatibility:
PureFlo Rough Drain
Collection:
PureFlo™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Component Type:
Drain Trim
IAPMO Listed -:
No
Trim Ring:
No