Bath Cable Drain Trim in Vibrant Polished Nickel

You last purchased this on
 
KOHLER

PureFlo™ Bath Cable Drain Trim in Vibrant Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

PureFlo™ Bath Cable Drain Trim in Vibrant Polished Nickel

  • Fast #
  • Part #KT37395-SN
  • Item #4288841
  • Manufacturer Part #T37395-SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed specifically for use with any PureFlo® rough drain (sold separately)
  • Trim can be easily removed when the design or finish needs updating
  • Handle designed to complement contemporary bathroom decor
  • Not required for pressure testing the rough drain
  • Includes handle, stopper, decorative flange with flange nut, overflow escutcheon and alignment tool
  • Smooth and push-button operation
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
PureFlo™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Diameter:
3 in
Drain Body Material:
Metal
Drain Component Type:
Drain Trim
Hardware Included:
Yes
IAPMO Listed -:
No
Length:
3 in
Material:
Metal
Product Type:
Drain Trim
Style:
Modern
Trim Ring:
No
Width:
3 in