Purefresh® Elongated Closed Front Toilet Seat in Biscuit

Part #K5588-96  |  Item #4912005  |  Manufacturer Part #5588-96

$85.51 EACH

Color/Finish: Biscuit

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Neutralizes odors continuously for up to 6 months (replaceable carbon filter)
  • Integrated freshener fills air with a light, subtle scent for up to 1 month
  • Programmable 8-hour dual LED nightlight offers both guide and task lighting, no matter if the lid is up or down
  • Light intensity designed to provide enough light to see the toilet without disrupting nighttime vision
  • Battery-operated - no electrical cords required
  • Quiet-Close™ elongated seat allows seat to close quietly
  • Grip-Tight bumpers hold seat firmly in place
  • Quick-Release™ hinges allow seat to be unlatched from toilet for easy removal and convenient cleaning, no tools required
  • Quick-Attach® hardware for fast and secure installation
  • Overhanging lid conceals the seat ring for a clean look

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.5

Battery Size: D

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

Collection: Purefresh®

Color Finish: Biscuit

Color Finish Category: Neutrals

GSA Approved: No

Height: 2-1/2 in

IAPMO Listed: No

Length: 14-3/16 in

Power Source: Battery

Seat Type: Toilet

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front

Type: K5588-96

Width: 19-3/16 in