Purefresh® Round Closed Front Toilet Seat in White

Part #K5589-0  |  Item #4912085  |  Manufacturer Part #5589-0

$97.21 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 72
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Neutralizes odors continuously for up to 6 months (replaceable carbon filter)
  • Integrated freshener fills air with a light and subtle scent for up to 1 month (replaceable scent pack)
  • Programmable 8-hour dual LED nightlight offers both guide and task lighting no matter if the lid is up or down
  • Light intensity designed to provide enough light to see the toilet without disrupting nighttime vision
  • Battery operated - no electrical cords required
  • Up to 6 months of battery life (uses 2 D batteries, not included)
  • Quiet-Close™ lid closes slowly and quietly without slamming
  • Grip-tight rubber bumpers add stability and prevent shifting
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Quick-Attach® hardware for fast and secure installation

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.5

CARB OTC LEED Compliant: No

Collection: Purefresh®

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Height: 2-1/2 in

IAPMO Listed: No

Length: 17-3/16 in

Power Source: Battery

Toilet Seat Material: Plastic

Toilet Seat Shape: Round

Toilet Seat Type: Closed Front

Type: K5589-0

Width: 14-3/16 in