Puretide™ Quiet-Close™ Elongated Closed Front Toilet Seat in White

Part #K5724-0  |  Item #7013630  |  Manufacturer Part #5724-0

$123.75 EACH
(Pricing is for White)

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Sculpted edge

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Puretide™ Quiet-Close™

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Height: 4-1/4 in

IAPMO Listed: No

Length: 18-11/16 in

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front

Type: K5724-0

Width: 14-5/16 in