Round Closed Front Toilet Seat in White

You last purchased this on
 
KOHLER

Puretide™ Quiet-Close™ Round Closed Front Toilet Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Puretide™ Quiet-Close™ Round Closed Front Toilet Seat in White

  • Fast #
  • Part #K76923-0
  • Item #7182465
  • Manufacturer Part #76923-0
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Adjust water spray position and pressure using the convenient side handle
  • Self-cleaning wand automatically rinses after each use
  • Single wand provides ambient-water cleansing
  • Grip-tight rubber bumpers add stability and prevent shifting
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Quick-Attach® hardware for fast and secure installation
  • Quiet-Close™ lid closes slowly and quietly without slamming
  • Manually operated handle requires no batteries or electrical power
  • Ergonomically designed for comfortable seating
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Puretide™ Quiet-Close™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
4-1/4 in
IAPMO Listed -:
No
Length:
17-1/8 in
Seat Type:
Bidet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front
Width:
14-5/16 in