Purist® 1-7/16 in. Round Direct Connect Control Kit

Part #K11830-NA  |  Item #3775071  |  Manufacturer Part #11830-NA

$332.58 EACH

Length:

1-7/16 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powered by the 30 year hybrid energy system
  • Required for Purist® and falling Water® wall-mount touchless faucets
  • Ideal for use with Kohler® vessels
  • Insight™ adaptive infrared technology
  • Flow rate: 0.5 gpm

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Brand Model Compatibility: Purist® and Falling Water® Wall-Mount Touchless Faucets

Collection: Purist®

Faucet Part Type: Repair Kit

Flow Rate: 0.5 gpm

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 1-7/16 in

Material: Brass

NSF Certified: No

Type: K11830-NA

WaterSense Labeled: No

Width: 2-7/16 in