24W 1-Light Compact Fluorescent 4-Pin Vanity Fixture in Vibrant® Brushed Nickel

This product has been replaced by

PURIST SINGLE TUBE SCONCE
KOHLER 60W 1-Light 16-7/8 in. Wall Sconce in Brushed Nickel
Manufacturer Part #32375-SC01-BNL
You last purchased this on
 
KOHLER

Purist® 24W 1-Light Compact Fluorescent 4-Pin Vanity Fixture in Vibrant® Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PURIST SINGLE TUBE SCONCE
KOHLER 60W 1-Light 16-7/8 in. Wall Sconce in Brushed Nickel
Manufacturer Part #32375-SC01-BNL
KOHLER

Purist® 24W 1-Light Compact Fluorescent 4-Pin Vanity Fixture in Vibrant® Brushed Nickel

  • Fast #
  • Part #K14483-BN
  • Item #3623958
  • Manufacturer Part #14483-BN
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Frosted-glass shades
  • Premium metal construction for durability
  • Coordinates with other products in the Purist® collection
  • Required bulb: CFL plug-in 24W single twin tube with 4 pin neutral white recommended for task lighting (sold separately)
  • LED night-light lasts up to 100,000 hours and can be wired to its own switch
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA C22.2
Collection:
Purist®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
4-9/16 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
16-7/16 in
Installation Type:
Wall Mount
Length:
4-3/4 in
Light Bulb Base Type:
4-Pin
Light Bulb Type:
Compact Fluorescent
Lighting Direction:
Up/Down Lighting
Material:
Metal
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
24 W