1/2 in. NPT Metal Shower Arm and Flange in Vibrant® Moderne Brushed Gold
Purist® 1/2 in. NPT Metal Shower Arm and Flange in Vibrant® Moderne Brushed Gold
Package Quantity Info:
EA: 1 PT: 364-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with faucets and accessories in the Composed collection
- Premium metal construction for durability and reliability
- Spacious upper shelf with towel bar below provides additional storage in bathroom space
- KOHLER finishes resist corrosion and tarnishing
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Purist®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® Moderne Brushed Gold
- Depth:
- 11-3/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3-7/16 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Origin:
- Global
- Product Type:
- Fitting
- Shower Arm Reach:
- 8-3/8 in
- Width:
- 26 in