Multi Function Wide Coverage, Medium Coverage and Concentrated Showerhead in Polished Chrome

You last purchased this on
 
KOHLER

Purist® Multi Function Wide Coverage, Medium Coverage and Concentrated Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® Multi Function Wide Coverage, Medium Coverage and Concentrated Showerhead in Polished Chrome

  • Fast #
  • Part #K997-CP
  • Item #3550526
  • Manufacturer Part #997-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow rate: 1.75 gpm
  • Spray settings wide, full coverage spray, focused spray or concentrated utility spray
  • Diameter sprayface: 5-1/2"
  • MasterClean™ sprayface resists hard water buildup and is easy to clean
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
3-15/16 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
No
Length:
5-1/2 in
NSF Certified:
No
Shape:
Round
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Wide Coverage, Medium Coverage, Concentrated
WaterSense Labeled:
Yes