1.8 gpm Single Lever Handle Bar Faucet Swing Spout with Spray in Matte Black
Purist® 1.8 gpm Single Lever Handle Bar Faucet Swing Spout with Spray in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-arch swing spout and 360° spout rotation offer superior clearance for filling pots and cleaning
- Matching Accent™ sidespray provides flexibility and convenience for cleaning and food prep
- Single lever handle is simple to use and makes adjusting water temperature easy
- Coordinates with other products in the Purist® collection
- Flow rate: 1.8 gpm at 60 psi
- Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
- Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Purist®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection:
- Flexible
- Faucet Height:
- 0 in
- Faucet Material:
- Metal
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Metal
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- Yes
- Spout Height:
- 7-3/8 in
- Spout Reach:
- 6 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Swivel
- Trim Only:
- No
- Width:
- 2 in