KOHLER
Purist® 18 in. Grab Bar in Vibrant Brushed Bronze
Part #K11892-BV | Item #3891430 | Manufacturer Part #11892-BV
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12,
- Pallet: 144
How to get it:
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Purist® collection
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
CARB OTC LEED Compliant: No
CSA Certified: CSA B651
Collection: Purist®
Color Finish: Vibrant® Brushed Bronze
Color Finish Category: Bronze Tones
Diameter: 1-1/4 in
Height: 2-7/16 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 18 in
Material: Metal
Mount Type: Wall
Width: 2-3/4 in