KOHLER
Purist® 18 in. Towel Bar in Vibrant Moderne Brushed Gold
Part #K14435-BGD | Item #3811273 | Manufacturer Part #14435-BGD
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Pallet: 72
How to get it:
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Purist® collection
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Purist®
Color Finish: Vibrant® Moderne Brushed Gold
Color Finish Category: Gold Tones
Height: 1-7/8 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 18 in
Material: Brass
Mount Type: Wall
Number of Bars: 1
Projection: 2-13/16 in