Purist® 18 in. Towel Bar in Vibrant Rose Gold

Part #K14435-RGD  |  Item #7361985  |  Manufacturer Part #14435-RGD

$221.10 EACH

Color/Finish: Vibrant® Rose Gold

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Purist® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Purist®

Color Finish: Vibrant® Rose Gold

Color Finish Category: Gold Tones

Height: 1-7/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Brass

Mount Type: Wall

Projection: 2-13/16 in