2-Light 22 in. Tall Bathroom Sconce in Polished Nickel
Purist® 2-Light 22 in. Tall Bathroom Sconce in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Rounded glass shades connect with tube attachments and metal bases in contemporary designs fit for any room
- Coordinates with faucets and accessories in the Purist® collection
- Requires two bulbs with medium (E-26) base, T-10 bulb recommended (sold separately)
- Suitable for damp locations, per UL 1598
- Fixture is dimmable when paired with dimmer switch and compatible bulbs
- Premium metal and glass construction
- Manufactured with quality materials and complemented with a meticulous finishing process
- Durable finishes engineered to last and designed to coordinate with Kohler® faucet finishes
Specifications
- ADA Compliant:
- No
- AMP:
- 1
- CSA Certified:
- CSA C22.2 No. 250.0
- Collection:
- Purist®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 6-7/8 in
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 21-7/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- UL 1598
- Volts:
- 120V
- Wall Sconce Type:
- Cylinder
- Watts:
- 120 W
- Width:
- 3-15/16 in