• Cart

DESCRIPTION

  • Coordinates with other products in the Purist® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass

Kohler Purist® 24 in. Towel Bar

K14436

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-13/16 in
Height
1-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass
Mount Type
Wall
Projection
2-13/16 in
Width
3-1/4 in

Starting at
$130.25
EACH
  • QUANTITY