Purist® 30 in. Towel Bar in Vibrant Moderne Brushed Gold

Part #K14437-BGD  |  Item #3811260  |  Manufacturer Part #14437-BGD

$231.60 EACH
(Pricing is for Vibrant® Moderne Brushed Gold)

Color/Finish: Vibrant® Moderne Brushed Gold

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Purist® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Purist®

Color Finish: Vibrant® Moderne Brushed Gold

Color Finish Category: Gold Tones

Height: 1-7/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 30 in

Material: Brass

Mount Type: Wall

Number of Bars: 1

Width: 2-13/16 in