Purist® 4-3/4 in. Brass Handle in Matte Black

Part #KT14429-3-BL  |  Item #7662121  |  Manufacturer Part #T14429-3-BL

$480.71 EACH

Color/Finish: Matte Black

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Brass construction
  • Brass valve bodies
  • Bath- or deck-mount
  • Lifetime Limited

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Purist®

Color Finish: Matte Black

Color Finish Category: Blacks

Diameter: 2-1/2 in

Faucet Part Type: Handle

GSA Approved: No

Handle Material: Brass

Handle Type: Cross

Height: 4-3/4 in

IAPMO Listed: No

Installation Type: Deck Mount, Wall Mount

NSF Certified: No

Number of Handles: Two Handle

Origin: Domestic

Scald Guard: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No