5-5/16 in. Tumbler in Polished Chrome
Purist™ 5-5/16 in. Tumbler in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction, exposed pop-up drain without overflow
- Tools included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Purist™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-9/32 in
- Height:
- 4-5/16 in
- Installation Type:
- Surface Mount
- Length:
- 2-7/8 in
- Material:
- Brass
- Width:
- 5-5/16 in