This product requires certification to purchase.

5 in. Cabinet Pull in Gold Tones

KOHLER

Purist® 5 in. Cabinet Pull in Gold Tones

  • Fast #
  • Part #K25498-AF
  • Item #9868827
  • Manufacturer Part #25498-AF
3.5 out of 5 Customer Rating
Brand image
KOHLER

Purist® 5 in. Cabinet Pull in Gold Tones

  • Fast #
  • Part #K25498-AF
  • Item #9868827
  • Manufacturer Part #25498-AF
3.5 out of 5 Customer Rating

X Points

Color Finish Category: Gold Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 576
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Coordinates with Purist faucets, accessories, and showering components to complete your bathroom
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Installation hardware and template included
  • Material: Zinc
  • Available in a variety of colors/finishes
  • Requires Certification
Dimensions & Measurements
Depth
1-1/4 in
Length
7 in
Width
1/2 in
Characteristics & Features
Collection
Purist®
Color Finish Category
Gold Tones
Color Finish Name
Vibrant French Gold
Hardware Type
Cabinet Pull
Material
Zinc
Shape
Bar
Style
Modern
Warranty & Product Information
UPC
195711020536