This product requires certification to purchase.

5 in. Drawer Pull in Polished Chrome

KOHLER

Purist® 5 in. Drawer Pull in Polished Chrome

  • Fast #
  • Part #K25498-CP
  • Item #8263878
  • Manufacturer Part #25498-CP
3.9 out of 5 Customer Rating
Brand image
KOHLER

Purist® 5 in. Drawer Pull in Polished Chrome

  • Fast #
  • Part #K25498-CP
  • Item #8263878
  • Manufacturer Part #25498-CP
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Installation hardware and template included
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/4 in
Height
1/2 in
Length
7 in
Width
7 in
Characteristics & Features
Collection
Purist®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Hardware Type
Cabinet Pull
Material
Zinc
Style
Modern
Warranty & Product Information
Type
K25498-CP
UPC
885612787101