6 ft. Metal and Plastic Cable for K-13468 and K-13481
Purist® 6 ft. Metal and Plastic Cable for K-13468 and K-13481
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Supplies power from multi-faucet supply to AC powered touchless faucets
- Intended for use with Kohler® AC powered deck and wall-mount touchless faucets and Kohler® K-13481 multi-faucet power supply
- Intended for use with Kohler®® AC powered deck and wall-mount touchless faucets and Kohler®® K-13481 multi-faucet power supply
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Purist®
- Faucet Part Type:
- Cable
- Fits Brand:
- KOHLER
- Fits Model:
- K-13468, K-13481
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6 ft
- Material:
- Metal, Plastic
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No