72 x 46 in. Total Massage Drop-In Bathtub with Reversible Drain in White
Purist® 72 x 46 in. Total Massage Drop-In Bathtub with Reversible Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Zones of Control™ concentrates massage at back, midsection, or feet
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- Bathtub Shape:
- Oval
- CSA Certified:
- CSA B45.5
- Capacity:
- 115 gal
- Collection:
- Purist®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cord Length:
- 2 ft
- Drain Location:
- Reversible
- Height:
- 25-11/16 in
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 122
- Overall Length:
- 72 in
- Overall Width:
- 46 in
- Size:
- 72 in x 46 in
- UL Listed:
- Yes
- Volts:
- 220/240V