71-1/2 in Glass Sidelite for 45-48 in. Door
Purist® 71-1/2 in Glass Sidelite for 45-48 in. Door
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Glass for Pinstripe®, Purist® and Finial® doors
- Fluid design lines for easy cleaning
- Glass thickness: 3/8"
- Clean Coat® glass coating repels water for easy cleanup
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Purist®
- Color Finish Category:
- Clear
- Color Finish Name:
- Crystal Clear
- Glass Type:
- CleanCoat®
- Height:
- 71-1/2 in
- IAPMO Listed -:
- No
- Material:
- Glass
- Shower Door Height Range:
- 71-75 in
- Shower Door Width Range:
- 30 in+
- Shower Glass Type:
- Clear
- Width:
- 48 in