72 x 33-36 in. with 1/4 in. Thick Crystal Clear Glass Pivot Shower Door in Bright Silver
Purist® 72 x 33-36 in. with 1/4 in. Thick Crystal Clear Glass Pivot Shower Door in Bright Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass door handle provides durability and luxury
- Integrated accessories offer storage for personal items
- Frameless 1/4" thick crystal clear tempered glass
- Can be installed to open to the left or right
- Coordinates with other products in the Purist® collection
- Out-of-plumb adjustability allows for easy installation
- Clean Coat® glass treatment repels water for improved ease of cleaning
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Purist®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Bright Silver
- Frame Type:
- Frameless
- Glass Type:
- Crystal Clear, Tempered
- Handle Material:
- Brass
- Height:
- 72 in
- IAPMO Listed -:
- No
- Length:
- 36 in
- Material:
- Aluminum, Glass
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 30 in+
- Width:
- 33 in