72 x 46 in. Drop-In Bathtub with Reversible Drain in Biscuit
Purist® 72 x 46 in. Drop-In Bathtub with Reversible Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overflow channel for deep soak
- Coordinates with other products in the Purist® collection
- Generous 6' length provides an incredibly spacious bathing area
- Extra-deep basin reinvents the soaking experience
- Overflow channel outside of bathing well creates extra-deep bathing space
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 115 gal
- Collection:
- Purist®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Reversible
- GSA Approved:
- No
- Height:
- 25-3/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Overall Length:
- 72 in
- Overall Width:
- 46 in
- Size:
- 72 in x 46 in
- UL Listed:
- No