DESCRIPTION

  • Generous 6' length provides an incredibly spacious bathing area
  • Overflow channel for deep soak
  • Coordinates with other products in the Purist® collection
  • Designed for two-person bathing

Kohler Purist® 72 x 46 in. Drop-In Bathtub with Reversible Drain in White

K1190-0

Manufacturer Part #: 1190-0

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
Bathtub Shape
Oval
CSA Certified
CSA B45.5
Capacity
115 gal
Collection
Purist®
Drain Location
Reversible
GSA Approved
No
Height
25-3/16 in
IAPMO Listed
No
Installation Type
Drop-in
Overall Width
46 in
Type
K1190-0
UL Listed
No

Print