@ 24 X 24 WADING BASIN Lavatory White
Purist® Wading Pool® @ 24 X 24 WADING BASIN Lavatory White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No faucet holes, requires wall-mount faucet
- Coordinates with other products in the Purist collection
- Square, shallow basin
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Purist® Wading Pool®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 24-1/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- PipeTubing Size:
- 3/8 in
- Product Type:
- Bathroom Sink
- Shape:
- Square
- Sink Bowl Size:
- 22 in x 17-1/2 in
- Sink Depth:
- 4-1/8 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Fireclay
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24-1/4 in x 23-15/16 in x 4-1/8 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 23-15/16 in